Please login to your online account to display your discounted pricing

Laxco™ BM 500 Series Stereo Zoom Microscope


Laxco™ BM500 Series utilizes large industrial base with both vertical and horizontal adjustments for imaging of large samples. Its dual heads allow for 2 users to view same field of view for surgical procedures or teaching.

Manufacturer: laxco™  BM500MZ22D

 View more versions of this product

Catalog No. BM500MZ22D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Applications Education, Research, Manufacturing, Laboratory
Magnification Power 7X - 45X
Field of View 32.10mm - 5.1mm
Eyepiece 10X
Head Style Binocular
Lighting Type Upper: 150w (equivalent) LED
Zoom Range Ratio: 6.4:1
Resolution Coarse
Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • Dual stereoscopic heads with overlapping FOV's and Parfocal
Stand
  • 58.4cm (23 in.) of 360° reach
  • 43.1cm (17 in.) of vertical height adjustment
  • Easily move between small and large size samples
  • Focusing mechanism, with smooth ball-bearing rack-and-pinion
  • Sturdy steal construction
  • Counter balanced horizontal pole