missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Blue Nitrile Smooth Finish Gloves
Nitrile gloves in a smooth finish offers sensitivity for dexterity in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.
$12.07 - $12.07
Specifications
Certifications/Compliance | ASTM D 6319 |
---|---|
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
18-999-4409E
|
Kimberly-Clark Professional™
50582 |
X-Large |
Pack of 90 Each for $12.07
Case of 10 Pack for $120.70
|
|
|||||
Description
Nitrile gloves in a smooth finish offers sensitivity for dexterity in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.
- Smooth finish provides tactile sensitivity for dexterity
- Formulated with 100% nitrile
- Beaded cuff for added strength and easy donning
- Powder free to prevent drying effect
- Ambidextrous
- Overall length: 9.5 in. (24 cm)
- Thickness at fingertips: 6 mil
Specifications
ASTM D 6319 | |
Healthcare, Laboratory | |
Blue | |
No Texture | |
0.15 mm | |
Nitrile | |
0.12 mm | |
6 mil | |
Yes | |
9.5 in. |
No | |
1.5 | |
Single-use | |
6 mil | |
Yes | |
4.7 mil | |
Powder Free | |
0.15 mm | |
21 MPa | |
24.13 cm |