Please login to your online account to display your discounted pricing

Blood Component Chart


Graphic guide to human blood.

Manufacturer: fisher science education  AZ351021

 View more versions of this product

Catalog No. S32595L

  • / Each
 

Description & Specifications

Specifications

Product Type Blood Component Chart
Height (Metric) 88.9cm
Width (Metric) 58.42cm
For Use With (Application) Vivid illustrations detail Blood types, agglutination and clotting, also depicted are common Blood disorders to include leukemia, sickle cell and others
Height (English) 35 in.
Classification Science
Width (English) 23 in.