missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Black Stallion™ 36 oz. Fiberglass High Temperature Gloves
Gloves are constructed of 36 oz. fiberglass, and fully sock lined with wool.
Supplier: Black Stallion™ G114
Description
- 36 oz. fiberglass construction provides protection during high temperature applications
- Fully sock lined with wool for additional thermal protection
- Ideal for steel making, casting, and smelting
Specifications
Natural | |
Universal | |
Open | |
36 oz. | |
35.5 cm |
Fiberglass | |
Steeling Making, Casting, and Smelting | |
Wool | |
14 in. |