Please login to your online account to display your discounted pricing

BioTek™ Synergy™ H4 Hybrid Microplate Reader


Combines two powerful detection systems, monochromator-based and filter-based, in one compact unit

Manufacturer: biotek™  H4MLFAD

 View more versions of this product

Catalog No. BTH4MLFAD

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Emission Wavelength Range 300 to 700nm (800nm with red extended option)
Interface Bidirectional RS-232
Width (Metric) 53.1cm
Width (English) 20.9 in.
Height (Metric) 38.1cm
Height (English) 15 in.
Excitation Wavelength Range 200 to 700nm
Excitation Filters 4-position wheel with four excitation filters (360/40, 485/20, 530/25, 590/20) and four emission filters (460/40, 528/20, 590/35, 645/40)
Linearity >lt;1% from 0 to 3.0 O.D. (typical)
Accuracy ±1% at 2 O.D., typical
Sensitivity 2.5pg/mL SF; typical
Dynamic Range 0 to 99,999 (fluorescence, luminescence); 0 to 4.0 O.D. (absorbance)
Voltage 100-240V
Electrical Requirements 100-240V 50/60Hz
Includes With injectors
Light Source Tungsten halogen and xenon flash
Hertz 50/60Hz
Detector Type Absorbance