Please login to your online account to display your discounted pricing

BioTek™ Precision™ Microplate Pipetting System


Innovative replacement for manual pipetting

Manufacturer: biotek™  PRC384M

 View more versions of this product

Catalog No. BTPRC384M

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Microplate Pipetting System
Plate Type 96 and 384-well microplates
Width (English) 21 in.
Height (English) 16 in.
Depth (Metric) 38.1cm
Volume (Metric) Range 5 to 120μL
Certifications/Compliance CE, TUV
Electrical Requirements 100 to 240V 50/60Hz
Amperage ≤0.7A
Humidity 80%
Includes Manifold
Operating Temperature Range (English) 59° to 104°F
Operating Temperature Range (Metric) 15° to 40°C
Software Precision Power™, for PC protocol programming and execution
Volume (English) Bottle 67.62 oz.
Volume (Metric) Bottle 2L
Dispensing Accuracy 1% typical at 100μL
Weight (English) 28 lb.
Weight (Metric) 12.7kg
Height (Metric) 40.64cm
Depth (English) 15 in.
Hertz 50/60Hz
Voltage 100 to 240V
Dispensing Precision ≤1.5% CV typical at 100μL
Dispensing Speed 100μL/well, 96-wells, 1 x 8 : 14 sec., 100μL/well, 96-wells, single-channel : 4 min.
Interface External membrane keypad with 25 alphanumeric keys, two-line x 24-character LCD