Please login to your online account to display your discounted pricing

BioTek™ MultiFlo™ Microplate Dispenser


Replaces up to four independent dispensers in one compact instrument

Manufacturer: biotek™  BTMFP

 View more versions of this product

Catalog No. 11-120-642

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Microplate Dispenser
Width (English) 16.1 in.
Weight (Metric) 6.5kg
Weight (English) 14.3 lb.
Voltage 240V
Hertz 50/60Hz
Includes Low profile, standard height, deep well and microtubes
Certifications/Compliance CE, ETL
Height (Metric) 19.3cm
Height (English) 7.6 in.
Depth (English) 10.6 in.
Depth (Metric) 26.9cm
Electrical Requirements 240V 50/60Hz