Please login to your online account to display your discounted pricing

BioTek™ MultiFlo™ FX Microplate Dispensers


Modular and automated for 6- to 1536-well plates offering Parallel Dispense™ technology

Manufacturer: biotek™  MFXW

 View more versions of this product

Catalog No. BTMFXW

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type With wash module
Dispensing Speed 10μL/well, 384-wells: 8 sec., 10μL/well, 96-wells: 3 sec., 5μL/well, 384-wells: 6.5 sec., 1μL/ well, 1536-wells: 21 sec.
Electrical Requirements 100 to 240VAC 50/60Hz
Operating Temperature Range (English) 59° to 95°F
Volume (English) Bottle 67.62 oz.
Volume (Metric) Bottle 2L
Washing Speed 3 aspiration/disp. cycles: >300μL/well, 96-wells, 8-tube manifold, final aspirate <105 sec.
Certifications/Compliance CE, TUV
Depth (English) 10.6 in.
Dispensing Accuracy 3%
Dispensing Precision <3% CV (96-/384-well plates; 300μL/well), <3% CV (12-/48-well plates; volume dependent), <5% CV (6-well plates; 5560μL/well)
For Use With (Equipment) For 6 to 1536-well plates
Height (English) 7.6 in.
Height (Metric) 19.3cm
Includes Two USB flash drive ports, wash module
Interface 5.7 in. LCD touchscreen display
Manifold Type 96-well washing (8-tube (1 x 8) manifold, 12-tube (1 x 12) manifold, 96/384-well washing (dual-action 16-tube (1 x 16) manifold)
Operating Temperature Range (Metric) 15° to 35°C
Weight (English) 19.5 lb.
Weight (Metric) 8.8kg
Width (English) 16.1 in.
Width (Metric) 40.89cm
Voltage 100 to 240VAC
Depth (Metric) 26.92cm
Humidity 80%
Residual Volume <2μL/well, 300μL dispense, 0.1% Tween
Software Liquid Handling Control™
Hertz 50/60Hz