Please login to your online account to display your discounted pricing

BioTek™ MultiFlo™ FX Microplate Dispensers


Modular and automated for 6- to 1536-well plates offering Parallel Dispense™ technology

Manufacturer: biotek™  MFXP

 View more versions of this product

Catalog No. BTMFXP

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type With one peri-pump dispenser
Dispensing Speed 10μL/well, 384-wells: 8 sec., 10μL/well, 96-wells: 3 sec., 5μL/well, 384-wells: 6.5 sec., 1μL/ well, 1536-wells: 21 sec.
Electrical Requirements 100 to 240VAC 50/60Hz
Volume (English) Bottle 67.62 oz.
Volume (Metric) Bottle 2L
Weight (Metric) 8.8kg
Height (Metric) 19.3cm
Operating Temperature Range (English) 59° to 95°F
Depth (Metric) 26.92cm
Interface 5.7 in. LCD touchscreen display
Humidity 80%
Weight (English) 19.5 lb.
Certifications/Compliance CE, TUV
Includes Two USB flash drive ports, one peri-pump dispenser
Fluid Delivery Type One or two positive displacement peristaltic pump
Software Liquid Handling Control™
Height (English) 7.6 in.
Width (English) 16.1 in.
Width (Metric) 40.89cm
Volume Range 500nL to 3000μL/well
Depth (English) 10.6 in.
Manifold Type 8 tip cassette (1 x 8)
Operating Temperature Range (Metric) 15° to 35°C
For Use With (Equipment) For 6 to 1536-well plates
Voltage 100 to 240VAC
Hertz 50/60Hz