Please login to your online account to display your discounted pricing

BioTek™ MultiFlo™ FX Microplate Dispensers


Modular and automated for 6- to 1536-well plates offering Parallel Dispense™ technology

Manufacturer: biotek™  MFXR

 View more versions of this product

Catalog No. BTMFXR

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type RAD technology with one peripump
Operating Temperature Range (English) 59° to 95°F
Volume (English) Bottle 67.62 oz.
Electrical Requirements 100 to 240VAC 50/60Hz
For Use With (Equipment) For 6 to 1536-well plates
Volume (Metric) Bottle 2L
Weight (Metric) 8.8kg
Voltage 100 to 240VAC
Certifications/Compliance CE, TUV
Depth (English) 10.6 in.
Depth (Metric) 26.92cm
Dispensing Speed 10μL/well, 384-wells: 8 sec., 10μL/well, 96-wells: 3 sec., 5μL/well, 384-wells: 6.5 sec., 1μL/ well, 1536-wells: 21 sec.
Height (English) 7.6 in.
Height (Metric) 19.3cm
Humidity 80%
Includes One plastic tip multi-channel or RAD cassette
Interface 5.7 in. LCD touchscreen display
Manifold Type 96-well washing (8-tube (1 x 8) manifold, 12-tube (1 x 12) manifold, 96/384-well washing (dual-action 16-tube (1 x 16) manifold)
Operating Temperature Range (Metric) 15° to 35°C
Software Liquid Handling Control™
Weight (English) 19.5 lb.
Width (English) 16.1 in.
Width (Metric) 40.89cm
Hertz 50/60Hz