Please login to your online account to display your discounted pricing

Cytation™ 3 Multi-Mode Reader


Combines automated digital microscopy and conventional microplate detection. BioTek Cytation 3 Multi-Mode Reader with its unique design provides rich phenotypic cellular information with well-based quantitative data.

Manufacturer: biotek instruments inc  CYT3F

 View more versions of this product

Catalog No. BTCYT3F

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Filter Based
Depth (Metric) 50.8cm
Depth (English) 20 in.
Width (Metric) 41.91cm
Width (English) 16.5 in.
Height (Metric) 44.5cm
Height (English) 17.5 in.