Please login to your online account to display your discounted pricing

BioTek™ BioStack™ Automated Microplate Stackers


Compact and versatile microplate stacker compatible with BioTek's washers, dispensers, detectors and imaging systems

Manufacturer: biotek™  BIOSTACK2WR

 View more versions of this product

Catalog No. BTBIOSTACK2WR

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Plate Type 96-, 384- and 1536-wells microplate
For Use With (Equipment) For el406, 405™ touch, 405 ls, elx405, multiflo™, powewave™, eon™, synergy™, microfill™ and precision
Product Type Microplate Stacker
Width (Metric) 17.8cm
Voltage 100 to 240VAC
Hertz 50/60Hz
Height (English) 17.01 in.
Height (Metric) 43.2cm
Dispensing Speed <33 sec.
Includes One instrument integration kit, communication cable, operator manual, microplate pedestal for storage stack loading and unloading, maintenance kit
Holds Up to 30 or 50 plates
Certifications/Compliance CE, ETL
Length (English) 18.46 in.
Length (Metric) 46.9cm
Electrical Requirements 100 to 240VAC 50/60Hz