missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Biology Periodic Table

A unique blend of chemical and biological data.

Manufacturer:  Fisher Science Education S45561A

 View more versions of this product

Catalog No. S45561A



Description

Description

Rather than dividing elements into the usual metal, nonmetal and transition element groupings, this colorful table identifies each element in biological terms as basic nutrients, macronutrients, micronutrients, trace nutrients, inert elements, biotoxins and radioactive elements.

  • Definitions for classifications are printed at the bottom of the chart along with references for further research
  • Table is printed in seven colors

Each element cell includes:
  • Primary medical use
  • Mass in 70kg body
  • Daily intake
  • Cellular role

Order Info

Available in poster size and 25 × 11 in. (64 × 28cm) notebook size, which folds to 11 × 8.5 in. (28 × 22cm).

Specifications

Specifications

Biology
Laminated poster
Aluminum hanging rail top and bottom
Biology Periodic Table
Education
Identifies elements in biological terms such as basic nutrients, macronutrients, micronutrients
41 in.
Each
29 in.
Documents