missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biology Periodic Table
A unique blend of chemical and biological data.
Supplier: Customer Channels Group (Ccg) S45561
Description
Rather than dividing elements into the usual metal, nonmetal and transition element groupings, this colorful table identifies each element in biological terms as basic nutrients, macronutrients, micronutrients, trace nutrients, inert elements, biotoxins and radioactive elements.
- Definitions for classifications are printed at the bottom of the chart along with references for further research
- Table is printed in seven colors
Each element cell includes:
- Primary medical use
- Mass in 70kg body
- Daily intake
- Cellular role
Order Info
Available in poster size and 25 x 11 in. (64 x 28cm) notebook size, which folds to 11 x 8.5 in. (28 x 22cm).
Specifications
Biology | |
Non-laminated poster | |
29 in. | |
Identifies elements in biological terms such as basic nutrients, macronutrients, micronutrients |
Biology Periodic Table | |
41 in. | |
Aluminum hanging rail top and bottom | |
Each |