Please login to your online account to display your discounted pricing

BioLite Filter Units


Safeguard your cells and your budget. Choose economical filter units with aPES membranes for performing general filtration procedures for sterile filtration of your cell culture media.

Manufacturer: thermo fisher scientific  N130196

 View more versions of this product

Catalog No. 12-566-216

  • / Case of 12 Each
 

Description & Specifications

Specifications

Pore Size 0.2µm
Membrane PES
Volume (Metric) Receiver 250mL
Volume (Metric) Upper 250mL
Diameter (Metric) Membrane 50mm
Quantity (No. per Case) 12
Sterile Yes
Description BioLite Sterile Disposable Filter Unit with PES membrane
No. per Case 12
No. per Pack 1

Thermo Scientific™ BioLite Filter Units are a cost-effective filtration solution for cell culture applications where low protein binding is required. BioLite Filter Units are available in four volume sizes -150mL, 250mL, 500mL, and 1000mL - with 0.2 micron aPES membranes for removal of bacteria. All filter units are sterilized and individually bagged; each unit includes a sterilized closure cap that securely seals filtered media in receiver bottle for short term storage.