missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
Disposable sterile coverall with hood features a thumb loop for secure hold.
$393.27 - $492.50
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Catalog Number | Mfr. No. | Size | Size (Metric) Chest | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (Metric) Chest | Height (Metric) | Price | Quantity | |||
19-668-352
|
Ansell™
SBDCHTS |
Small | 84 to 92 cm | 164 to 170 cm |
N/A
|
|
|||
19-668-353
|
Ansell™
SBDCHTM |
Medium | 92 to 100 cm | 170 to 176 cm |
N/A
|
|
|||
19-668-354
|
Ansell™
SBDCHTL |
Large | 100 to 108 cm | 176 to 182 cm |
N/A
|
|
|||
19-668-355
|
Ansell™
SBDCHTXL |
X-Large | 108 to 116 cm | 182 to 188 cm |
N/A
|
|
|||
19-668-356
|
Ansell™
SBDCHTXXL |
2X-Large | 116 to 124 cm | 188 to 194 cm |
N/A
|
|
|||
19-668-357
|
Ansell™
SBDCHTXXXL |
3X-Large | 124 to 132 cm | 194 to 200 cm |
N/A
|
|
|||
19-668-358
|
Ansell™
SBDCHTXXXXL |
4X-Large | 132 to 140 cm | 200 to 206 cm |
N/A
|
|
|||
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Thumb loops on wrist
- Elasticated back, cuffs and ankles
- ASTM D6978 05 Tested
- HELMKE Drum Tested
- Low-particulate
- Sterility Assurance Level 10-6
- Available in sizes ranging from S through 4XL
Compliance
USP 797, USP 800, 503B
Specifications
Cleanroom Coveralls | |
White | |
Sterile | |
(EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2 |
Polypropylene | |
Single-use | |
ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006 | |
S-BDCHT |