Please login to your online account to display your discounted pricing

BioCision™ TruCool™ Maxi Rectangular Ice Pan with Lid

Multipurpose containers for ice, dry ice, saline solutions, aceton, LN or other temperature media

$216.72 - $294.67

Product Type Ice pan
View More Specs
Products
Catalog Number Mfr. No. Color Capacity Price Quantity    

13-900-668

 
biocision™
BCS118GR
Lime Green 9L Each for $294.67

13-900-670

 
biocision™
BCS117B
Blue 4L Each for $216.72

13-900-671

 
biocision™
BCS117OR
Orange 4L Each for $216.72
Description & Specifications

Specifications

Product Type Ice pan
Design Stackable
For Use With (Application) Ideal for use with ice, dry ice (-78°C), liquid nitrogen (-96°C), alcohol or saline solutions, or warm solutions up to +93°C
Shape Rectangular
Material Ethylene-Vinyl Acetate (EVA) foam

  • Solid, one-piece molded, EVA foam
  • Unbreakable, stackable, durable and space-saving
  • Resistant to highly acidic and basic solutions, salts, alcohol, acetone, chloroform, phenol
  • Textured bottom surface prevents slipping
  • Resistant to temperatures from –96° to +93°C
  • Insulative properties
  • Capacity; 9L
  • Rectangular
  • Leakproof
  • Dimensions (L x W x H):
    • Inner: 30.5 x 21.6 x 10.2cm (12 x 8.5 x 4 in.)
    • Outer: 44.5 x 32.5 x 11.4cm (16 x 12.5 x 4.5 in.)