missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BioCision™ TruCool™ Hinged Cryoboxes with LN2 Drain Holes

Standardizes cryogenic sample storage

$76.61 - $672.43

Specifications

Dimensions (L x W x H) 5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5 cm)
Includes With LN2 drain holes
Type Cryo Storage Box
View More Specs

Products 4
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
13-901-150 View Documents BioCision™
MCS217G
Green 5/Pk. Pack of 5 Each for $76.61
 
13-901-151 View Documents BioCision™
BCS217P
Purple 5/Pk. Pack of 5 Each for $76.61
 
13-901-152 View Documents BioCision™
MCS221G
Green 50/Pk. Pack of 50 Each for $672.43
 
13-901-153 View Documents BioCision™
MCS221P
Purple 50/Pk. Pack of 50 Each for $672.43
 
Description

Description

  • Hinged lid ensures markings and samples remain in synch
  • Easy open lid minimizes contamination
  • Laminated waterproof fiberboard
  • Stores up to 81 cryogenic vials (1 or 2mL) or microtubes
  • Designed for repeated freezing and thawing
  • Bright colors are quickly visible and allow for sample segregation
  • L x W x H: 13.3 x 13.3 x 5.1cm (5.25 x 5.25 x 2 in.)
Specifications

Specifications

5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5 cm)
With LN2 drain holes
Cryo Storage Box