missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BioCision™ TruCool™ Hinged Cryoboxes with 81-Place Grid

Standardizes cryogenic sample storage

$108.52 - $455.38

Specifications

Type Cryo Storage Box
Dimensions (L x W x H) 5.25 x 5.25 x 3.5 in. (13.3 x 13.3 x 8.9 cm)
Includes Plastic 81-place grid with adjustable slats for multiple vial types
Material Laminated Cardboard
View More Specs

Products 4
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
13-901-158 View Documents BioCision™
BCS215G
Green 5/Pk. Pack of 6 Each for $108.52
 
13-901-159 View Documents BioCision™
MCS215P
Purple 5/Pk. Pack of 6 Each for $108.52
 
13-901-160 View Documents BioCision™
MCS219G
Green 30/Pk. Pack of 30 Each for $455.38
 
13-901-161 View Documents BioCision™
MCS219P
Purple 30/Pk. Pack of 30 Each for $455.38
 
Description

Description

  • Plastic 81-place grid for maximum storage capacity
  • Hinged lid ensures markings and samples remain in synch
  • Easy open lid minimizes contamination
  • Laminated waterproof fiberboard
  • Stores up to 81 cryogenic vials (5mL) or microtubes
  • Designed for repeated freezing and thawing
  • Bright colors are quickly visible and allow for sample segregation
  • L x W x H: 13.3 x 13.3 x 9.2cm (5.25 x 5.25 x 3.5 in.)
Specifications

Specifications

Cryo Storage Box
5.25 x 5.25 x 3.5 in. (13.3 x 13.3 x 8.9 cm)
Plastic 81-place grid with adjustable slats for multiple vial types
Laminated Cardboard