missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BioCision™ TruCool™ Hinged Cryoboxes with 100-Place Grid

Standardizes cryogenic sample storage

$76.61 - $672.43

Specifications

Type Cryo Storage Box
Dimensions (L x W x H) 5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5 cm)
Includes Hinged with 100-place plastic insert
Material Laminated Cardboard
View More Specs

Products 4
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
13-901-154 View Documents BioCision™
BCS209G
Green 5/Pk. Pack of 5 Each for $76.61
 
13-901-155 View Documents BioCision™
MCS209P
Purple 5/Pk. Pack of 5 Each for $76.61
 
13-901-156 View Documents BioCision™
MCS220G
Green 50/Pk. Pack of 50 Each for $672.43
 
13-901-157 View Documents BioCision™
MCS220P
Purple 50/Pk. Pack of 50 Each for $672.43
 
Description

Description

  • Plastic 100-place grid for maximum storage capacity
  • Hinged lid ensures markings and samples remain in synch
  • Easy open lid minimizes contamination
  • Laminated waterproof fiberboard
  • Stores up to 100 cryogenic vials (1 or 2mL) or microtubes
  • Designed for repeated freezing and thawing
  • Bright colors are quickly visible and allow for sample segregation
  • L x W x H: 13.3 x 13.3 x 5.1cm (5.25 x 5.25 x 2 in.)
Specifications

Specifications

Cryo Storage Box
5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5 cm)
Hinged with 100-place plastic insert
Laminated Cardboard