missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BioCision™ Safestream Faucet Adapters

Flexible adapters reduce splashes and produce controlled water streams at all flow rates

$136.03 - $203.12

Specifications

Autoclavable Yes
Inlet Connection NPTF (English) 0.37 in.
Inlet Connection NPTF (Metric) 0.93cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Length (English) Size Weight (English) Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Length (English) Size Weight (English) Weight (Metric) Price Quantity  
13900645 BioCision™
MCS103
20 in. Medium 0.3 lb. 0.13kg Each for $156.53
13900646 BioCision™
MCS109
10 in. Small 0.2 lb. 0.09kg Each for $136.03
13900647 BioCision™
MCS110
30 in. Large 0.6 lb. 0.27kg Each for $203.12
Specifications

Description

  • Allow you to fill any vessel outside the sink
  • Made with Delrin comps
  • Fit 3/8 in. NPT faucets
  • Available in three sizes: Small (10 in.), Medium (20 in.) and Large (30 in.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

Yes
0.37 in.
0.93cm