Please login to your online account to display your discounted pricing

BioCision™ CoolProbe™ Traceable Temperature Monitor

Universal probe can be placed in tubes or plates

$241.43 - $311.16

Specifications

Accuracy ±1°C
Certifications/Compliance NIST
Dimensions (L x W x H) 4.25 x 2.7 x 1.9 in. (108 x 70 x 48mm)
Temperature Range (English) -58° to +158°F
Temperature Range (Metric) -50° to +70°C
View More Specs
Products
Catalog Number Mfr. No. For Use With (Application) Price Quantity    

13-900-686

 
biocision™
BCS200
CoolRack™ and CoolSink™ modules Each for $241.43

13-900-687

 
biocision™
BCS201
CoolRack™ M microcentrifuge tube modules Each for $311.16
Description & Specifications

Specifications

Accuracy ±1°C
Certifications/Compliance NIST
Dimensions (L x W x H) 4.25 x 2.7 x 1.9 in. (108 x 70 x 48mm)
Temperature Range (English) -58° to +158°F
Temperature Range (Metric) -50° to +70°C
Display LCD
Resolution 1°C
Weight (English) 1 lb.
Weight (Metric) 0.45kg

Traceable thermometer with universal probe fitting provides accurate sample tube or plate temperature monitoring while cooling in CoolRack or CoolSink thermo-conductive modules. Universal probe can be placed in tubes or plates and displays high, low and current temperature, with memory and alarm features.

  • CoolProbe U: for CoolRack and CoolSink modules
  • CoolProbe M: for CoolRack M microcentrifuge tube modules
  • CoolProbe CF: for CoolRack CF cryo vial tube modules
Specifications
  • Temperature range: -50°C to 70°C/-58°F to 158°F
  • Resolution: 1°
  • Accuracy: ±1°C
  • Sampling rate: fast (10 seconds) or normal (60 seconds)
  • LCD digital thermometer
  • Internal (ambient) or external (probe) temperature display with minimum/maximum memory display
  • High/low alarm
  • Dimensions: 4.2L x 2.7W x .74 in.H (10.8 x 7 x 1.9cm)

NIST traceable; comes with certification.