missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bio-Serv™ Doxycycline Grain-Based Rodent Diet, Sterile
Easiest, most precise research tool to manipulate doxycycline sensitive transgenes
Supplier: Bio-Serv™ S4207
Description
- Available in Doxycycline Diet (200mg/kg) or Control Diet (No doxycycline)
- Doxycycline in a pelleted form is more stable than in water
- Nutritionally complete grain-based rodent diet
- Light green color differentiates Dox Diet from standard feed
- Sterilized by gamma irradiation
- Doxycycline Diet can be customized to meet the exact concentration needed
- Calories: 3.75kcal/gm
- Pellet size: 0.5 Dia. x 1 in. L
- 10kg/Box
Specifications
Control Rodent Diet | |
Ground Wheat, Ground Corn, Dehulled Soybean Meal, Wheat Germ, Fish Meal, Brewer's Dried Yeast, Corn Gluten Meal, Porcine Animal Fat (preserved with BHA), Soybean Oil, Mineral Mix, Vitamin Mix, DL-Methionine, Choline Chloride, Doxycycline, Food Dye | |
Pellet | |
Rodent | |
0.5 in. |
3.75 | |
Pellet | |
10,000 g | |
Cool dry place | |
1.27 cm |