missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Bio-Cane™ Cane and Canister Systems
Store cells, tissue and biologicals in a cost-effective manner with canister and cane systems that hold samples for up to seven months.
Manufacturer: Thermo Scientific™ CK509X2
Description
Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.
Features:
- Six stainless-steel canisters to accommodate vials (eight with Bio-Cane™ 70)
- Canisters are numbered and color-coded to simplify sample identification
- Durable aluminum construction and vacuum insulation
- Narrow-mouth design minimizes LN2 evaporation
- Secure locking clasp
Includes:
Six canisters
Compatible with:
- Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (Bio-Cane 73: AY509X1)
- Thermo Scientific™ Cryosleeve™, 100/case, (AY509X21)
- Thermo Scientific™ Cryocane™, 1.2mL (4000211)
- Rack, Square, for Bio-Cane 47, includes five boxes with 40 dividers (195555)
- Vials, Cryogenic, 1.2 mL, case of 500 (AY509X13)
- Vials, Cryogenic, 2.0 mL, case of 500 (AY509X12)
- Vials, 1 mL, case of 500 (AY509X32)
- Vials, 1.5 mL, case of 500 (AY509X33)
Specifications
Biocane 20 Cryogenic Vessel | |
0.723 cu. ft./Days | |
14.5 in. | |
30/6 | |
2 in. | |
25.7 in. | |
Bio-Cane 20 | |
Vaccum | |
227 Days |
CE | |
20.5 L/day | |
36.8 cm | |
0.09L | |
5.1 cm | |
65.3 cm | |
Manual Fill LN2 Dewar | |
Aluminum, Stainless Steel (Canister) |