missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Desk Height, Without Footring, Reinforced Plastic Frame

Outfit your facility with Bevco's Everlast Cleanroom ISO 4 Certified Polyurethane Seating that combines advanced ergonomic support with industrial durability. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals. Various desk height models available.

Supplier:  Bevco™ 7001C1GRY

 View more versions of this product

Catalog No. 191302864



Description

Description

  • Everlast Cleanroom Series desk height models are specifically designed for outstanding comfort and long-lasting use in controlled environments
    • These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue
    • These Cleanroom models are designed to meet the particulate goals of ISO 14644-1 and are ISO 4 certified by an independent testing laboratory
      • Contoured seat and back have ventilated ribs for lasting comfort and support
      • Durable polyurethane seat and back are impervious to water, oil and most chemicals
      • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
      • A sturdy 5-legged base ensures stability
      • Adjustable armrests with polyurethane arm pads (available on tilt models only)
      • Available in different colors (black, grey or blue)
      • Dual-wheel hard floors casters are available (add one inch to seat height range)
      • 12 year warranty
      • Supports up to 300 lbs.
      • Meets ANSI/BIFMA standards
      • GreenGuard Gold certified
Specifications

Specifications

1 in.
15.2 cm
18.5 in.
Articulating
13.6 kg
Yes
360° swivel
Reinforced Plastic
Pneumatic
15 to 20 in.
Height
12.5 in.
Desk Height
ANSI BIFMA, LEED-CI 4.5, Class 10
Gray
38.1 to 50.8 cm
25 mm
16.5 in.
46.99 cm
31.7 cm
30 lb.
17 in.
38 mm
Ideal for comfort and long lasting use in the toughest workplace environment
1.5 in.
No
6 in.
43.18 cm
41.91 cm
Polyurethane
SDS
Documents

Documents

Promotions

Promotions