missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Mid Height, With Footring

Outfit your facility with Bevco Everlast CR Series Cleanroom ISO 4 Polyurethane Seating that combines ergonomic support with industrial durability. Certified by an independent laboratory to meet ISO 4 specifications of ISO14644-1 for use in critical environments.

Manufacturer:  Bevco™ 7300C1GRY

 View more versions of this product

Catalog No. 191302882



Description

Description

Everlast CR seating is specifically designed for outstanding comfort and long-lasting use. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue.

  • Contoured seat and back with ventilated ribs for lasting comfort and support
  • Durable polyurethane seat and back are impervious to water, oil and most chemicals
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy five legged base in reinforced plastic with mushroom glides or tubular steel with rubber cushioned metal glides
  • Fully adjustable back with heavy duty back bracket
  • Metal components have scratch resistant top grade baked enamel finish

Options:

  • With 18 in. adjustable or 19 in. fixed/welded footring for added stability and comfort
  • Dual or single wheel casters for hard floors or carpeted areas
  • O2 control with separate levers for seat and back tilt (specify model with O2 option)
  • Adjustable armrests with polyurethane arm pads (available on tilt models only)
  • Manual or articulating seat and back tilt control
  • Available in different colors (black, grey or blue) and sizes
Specifications

Specifications

360° swivel
ANSI BIFMA, LEED-CI 4.5, Class 10
12.5 in.
31.7cm
Adjustable
18 in.
19 to 26.5 in.
2 in.
Pneumatic
Mid
2.5cm
3.8cm
5.7cm
34 lb.
15.4kg
41.91cm
Yes
Height
Gray
17 in.
43.18cm
Ideal for comfort and long lasting use in the toughest workplace environment
27 in. Reinforced Plastic
48.2 to 67.3cm
5.08cm
Polyurethane
1.5 in.
1 in.
Manual
2.25 in.
16.5 in.
18.5 in.
46.99cm
Documents