missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Mid Height, With Footring

Outfit your facility with Bevco Everlast CR Series Cleanroom ISO 4 Polyurethane Seating that combines ergonomic support with industrial durability. Certified by an independent laboratory to meet ISO 4 specifications of ISO14644-1 for use in critical environments.

Manufacturer:  Bevco™ 7210CRBL

 View more versions of this product

Catalog No. 191302867



Description

Description

Everlast CR seating is specifically designed for outstanding comfort and long-lasting use. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue.

  • Contoured seat and back with ventilated ribs for lasting comfort and support
  • Durable polyurethane seat and back are impervious to water, oil and most chemicals
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy five legged base in reinforced plastic with mushroom glides or tubular steel with rubber cushioned metal glides
  • Fully adjustable back with heavy duty back bracket
  • Metal components have scratch resistant top grade baked enamel finish

Options:

  • With 18 in. adjustable or 19 in. fixed/welded footring for added stability and comfort
  • Dual or single wheel casters for hard floors or carpeted areas
  • O2 control with separate levers for seat and back tilt (specify model with O2 option)
  • Adjustable armrests with polyurethane arm pads (available on tilt models only)
  • Manual or articulating seat and back tilt control
  • Available in different colors (black, grey or blue) and sizes
Specifications

Specifications

360° swivel
Chrome Tubular Steel (22 in.)
Blue
43.1cm
Ideal for comfort and long lasting use in the toughest workplace environment
22 in. Tubular Steel
12.5 in.
Pneumatic
7210C1
2 way (Seat height, Back height/depth)
1.5 in.
1 in.
Manual
18.5 in.
46.9cm
Height
ANSI BIFMA, LEED-CI 4.5, Class 10
17 in.
Fixed
19 in.
19 to 24 in.
31.7cm
Polyurethane
Chair
Mid
2.54cm
3.8cm
16.5 in.
41.9cm
Yes
Documents