Please login to your online account to display your discounted pricing

Bevco™ Everlast Series ESD/Cleanroom ISO 4 Polyurethane Seating

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 5000ECR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

$488.73 - $488.73

Specifications

Depth (English) Back 12.5 in.
Depth (English) Seat 17 in.
Depth (Metric) Back 31.7cm
Depth (Metric) Base 43.18cm
Depth (Metric) Seat 43.18cm
View More Specs
Products
Catalog Number Mfr. No. Foot Type Height (English) Weight (English) Price Quantity    

19-058-106

 
bevco™
7500CRBLUE
Adjustable 21 to 31 in. 34 lb. Each for $488.73
Description & Specifications

Specifications

Depth (English) Back 12.5 in.
Depth (English) Seat 17 in.
Depth (Metric) Back 31.7cm
Depth (Metric) Base 43.18cm
Depth (Metric) Seat 43.18cm
Adjustable (Height) Yes
For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
Material Polyurethane
Horizontal (English) Back Adjustment 2 in.
Horizontal (Metric) Back Adjustment 5.08cm
Seating Height Adjustable
Thickness (English) Back 1 in.
Thickness (English) Seat 1.5 in.
Thickness (Metric) Back 2.5cm
Thickness (Metric) Base 3.8cm
Thickness (Metric) Seat 3.8cm
Vertical (English) Back Adjustment 2.25 in.
Vertical (Metric) Back Adjustment 5.7cm
Width (English) Back 16.5 in.
Width (English) Base 18.5 in.
Width (English) Seat 18.5 in.
Width (Metric) Back 41.91cm
Width (Metric) Base 46.99cm
Width (Metric) Seat 46.99cm
With Backrest Yes

  • Durable, contoured polyurethane seat and back with ventilated ribs for lasting comfort and support
  • Easy-to-use pneumatic seat height adjustment with “lifetime” cylinder guarantee
  • Sturdy five legged base in reinforced plastic with mushroom glides or tubular steel w/rubber cushioned metal glides
  • Fully adjustable back with heavy duty back bracket
  • Metal components have scratch resistant top grade baked enamel finish
  • Class 10 cleanroom polyurethane models (ie: model 7200CR)
  • Dual or single wheel casters for hard floors or carpeted areas (ESD and non ESD)
  • “O2” control with separate levers for seat and back tilt (specify model with “O2” option, ie: 7502)
  • Adjustable armrests with polyurethane arm pads. Available on tilt models only
  • Must be specified with chair order. May not be added later
  • Available in different colors

Meets ANSI/BIFMA Standards

12 years