missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Tall Height, With Footring
Outfit your facility with Bevco Everlast CR Series Cleanroom ISO 4 Polyurethane Seating that combines ergonomic support with industrial durability. Certified by an independent laboratory to meet ISO 4 specifications of ISO14644-1 for use in critical environments.
Manufacturer: Bevco™ 7500CRBLUE
Description
Everlast CR seating is specifically designed for outstanding comfort and long-lasting use. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue.
- Contoured seat and back with ventilated ribs for lasting comfort and support
- Durable polyurethane seat and back are impervious to water, oil and most chemicals
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- Sturdy five legged base in reinforced plastic with mushroom glides or tubular steel with rubber cushioned metal glides
- Fully adjustable back with heavy duty back bracket
- Metal components have scratch resistant top grade baked enamel finish
Options:
- With 18 in. adjustable or 19 in. fixed/welded footring for added stability and comfort
- Dual or single wheel casters for hard floors or carpeted areas
- O2 control with separate levers for seat and back tilt (specify model with O2 option)
- Adjustable armrests with polyurethane arm pads (available on tilt models only)
- Manual or articulating seat and back tilt control
- Available in different colors (black, grey or blue) and sizes
Specifications
22 to 32 in. | |
2 in. | |
Height | |
Blue | |
43.18cm | |
31.7cm | |
Adjustable | |
18 in. | |
20.5 to 30.5 in. | |
5.08cm | |
Polyurethane | |
1.5 in. | |
2.5cm | |
3.8cm | |
5.7cm | |
34 lb. | |
15.42kg | |
18.5 in. | |
46.99cm | |
Yes |
55.8 to 81.2cm | |
360° swivel | |
ANSI BIFMA, LEED-CI 4.5, Class 10 | |
12.5 in. | |
17 in. | |
43.18cm | |
Ideal for comfort and long lasting use in the toughest workplace environment | |
27 in. Polished Aluminum | |
53.34 to 78.74cm | |
Pneumatic | |
Tall | |
3.8cm | |
1 in. | |
Manual | |
2.25 in. | |
16.5 in. | |
18.5 in. | |
41.91cm | |
46.99cm |