missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bevco™ Doral Series ESD/Cleanroom ISO 5 Upholstered Seating
Bevco 5000ECR Series chairs are designed meet ISO 5 particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. These chairs are optimal for workers with a petite-to-average build.
Supplier: Bevco™ 5050E1BLK
Description
- DORAL Series ESD/Cleanroom upholstered chairs are the right choice for controlled environment applications that require static control
- ESD/Cleanroom chairs meet ANSI/ESD STM12.1 â 2019 standards and ISO 5 particulate goals of ISO14644-1
- Effective contamination control with separate particle filtration systems in the seat and backrest
- Ergonomic waterfall seat for improved lower body circulation
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability at any height range
- Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
- A high performance adjustable 18 in. ESD chrome footring is standard on mid and tall height models
- Meets anti-flammability requirements of California Technical Bulletin 117
- Dual wheel ESD/cleanroom casters for hard floors (add one inch to seat height range)
- 12 year warranty
- Supports up to 300 lbs
- Meets ANSI/BIFMA standard
- GreenGuard Gold certified
Specifications
2 in. | |
8.57 cm | |
18 in. | |
16 in. | |
10.88 kg | |
24 lb. | |
17 in. | |
6.9 cm | |
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries | |
15.5 to 21 in. | |
2.7 in. | |
No | |
3.3 in. | |
Vinyl | |
6.9 cm | |
Black |
39.37 to 53.34 cm | |
5 cm | |
43.18 cm | |
45.72 cm | |
Yes | |
6.85 cm | |
Aluminum | |
45.72 cm | |
18 in. | |
25.4 cm | |
Yes | |
2.7 in. | |
10 in. | |
43.18 cm | |
40.64 cm |