missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bevco™ Doral Series Cleanroom ISO 5 Upholstered Seating with Polished Aluminum Base in Black
Seating that provides ergonomic features customized so that occupants with a petite-to-average build will truly enjoy this seating experience. Bevco 5000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments. Certified to ISO 5 compliance.
Supplier: Bevco™ 5351C1BLU
Description
- DORAL Cleanroom Series models are designed to meet the particulate goals of ISO 14644-1
- ISO 5 compliance certified by independent testing laboratory
- Seamless, heavy-duty vinyl for effective contamination control with separate particle filtration systems in the seat and backrest
- Ergonomic waterfall seat for improved lower body circulation
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability at any height range
- Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
- A high performance adjustable 18 in. chrome footring is standard on mid and tall height models
Specifications
2 in. | |
Chair | |
3 way (Seat height, Back height, Articulating seat/Back angle) | |
25.4 cm | |
50.8 mm | |
48.2 to 67.3 cm (19 to 26.5 in.) | |
45.7 cm | |
10 in. | |
43.1 cm | |
17 in. | |
40.6 cm | |
Vinyl Upholstery |
6.9 cm | |
Polished aluminum (27 in.) | |
Polished Aluminum | |
2.75 in. | |
18 in. | |
16 in. | |
Ring: 45.7cm (18 in.) Adjustable chrome | |
Tall | |
5351C1 | |
ANSI/BIFMA | |
Blue |