missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bevco™ Doral Series ESD/Cleanroom ISO 5 Upholstered Seating
Bevco 5000ECR Series chairs are designed meet ISO 5 particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. These chairs are optimal for workers with a petite-to-average build.
Supplier: Bevco™ 5551E1BLK
Description
- DORAL Series ESD/Cleanroom upholstered chairs are the right choice for controlled environment applications that require static control
- ESD/Cleanroom chairs meet ANSI/ESD STM12.1 â 2019 standards and ISO 5 particulate goals of ISO14644-1
- Effective contamination control with separate particle filtration systems in the seat and backrest
- Ergonomic waterfall seat for improved lower body circulation
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability at any height range
- Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
- A high performance adjustable 18 in. ESD chrome footring is standard on mid and tall height models
- Meets anti-flammability requirements of California Technical Bulletin 117
- Dual wheel ESD/cleanroom casters for hard floors (add one inch to seat height range)
- 12 year warranty
- Supports up to 300 lbs
- Meets ANSI/BIFMA standard
- GreenGuard Gold certified
Warranty
12-year warranty, Lifetime warranty on cylinder
Specifications
2 in. | |
Chair | |
3 way (Seat height, Back height, Articulating seat/Back angle) | |
25.4 cm | |
50.8 mm | |
54.6 to 80 cm (21.5 to 31.5 in.) | |
45.7 cm | |
10 in. | |
43.1 cm | |
17 in. | |
40.6 cm | |
Vinyl Upholstery |
6.9 cm | |
27 in. Black Nylon | |
Nylon | |
2.75 in. | |
18 in. | |
16 in. | |
Ring: 45.7cm (18 in.) Adjustable chrome | |
Tall | |
55010 | |
ANSI/BIFMA | |
Black |