missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bevco™ Doral Series Cleanroom ISO 4 Upholstered Seating

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 5000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer:  Bevco™ 5551C1BLK

 View more versions of this product

Catalog No. 191302825



Description

Description

Features

  • CR models are cleanroom only
  • Class 100 Certified by independent testing laboratory
  • Effective contamination control with separate particle filtration systems in the seat and backrest
  • Ergonomic waterfall seat for improved circulation
  • Easy-to-use pneumatic seat height adjustment with “lifetime” cylinder guarantee
  • Heavy 16 gauge tubular steel base with top grade chrome plated finish
  • 48.2cm (19 in.) diameter welded footring to reduce pressure on thighs and promote better circulation

Upholstery

  • Seamless, heavy-duty vinyl for effective contamination or static and contamination control
  • Exceeds anti-flammability requirements of California Technical Bulletin 117

Options

  • Heavy-duty dual wheel cleanroom or cleanroom casters for hard floors (add one inch to seat heights)
  • “O2” control with separate levers for seat and back tilt
  • 19cm (7.5 in.) cylinder in place of 25.4cm (10 in.) cylinder for seat height range of 50.8 - 69.8cm (21 - 28.5 in.)
  • Ergonomic adjustable armrests with polyurethane arm pads
  • Customized options available
Specifications

Specifications

54.6 - 80cm (21.5 - 31.5 in.)
ANSI/BIFMA
17 in.
Ring: 45.7cm (18 in.) Adjustable chrome
25.4cm
5551C1
3 way (Seat height, Back height, Articulating seat/Back angle)
2.75 in.
2 in.
16 in.
40.6cm
Polished aluminum (27 in.)
Black
43.1cm
10 in.
Vinyl upholstered
Chair
Tall
5.08cm
6.9cm
18 in.
45.7cm
Documents