missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bevco™ Everlast Series Cleanroom ISO 4 Polyurethane Seating, Tall Height, With Footring, Reinforced Plastic Frame, 34 lb.
Outfit your facility with Bevco's Everlast Cleanroom ISO 4 Certified Polyurethane Seating that combines advanced ergonomic support with industrial durability. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals. Various tall height models available.
Supplier: Bevco™ 7501C1BLK
Description
- Everlast Cleanroom Series tall height models are specifically designed for outstanding comfort and long-lasting use in controlled environments
- These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue
- These Cleanroom models are designed to meet the particulate goals of ISO 14644-1 and are ISO 4 certified by an independent testing laboratory
- Contoured seat and back have ventilated ribs for lasting comfort and support
- Durable polyurethane seat and back are impervious to water, oil and most chemicals
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability
- Tubular steel bases come standard with a welded 19 in. footring
- A high performance adjustable 18 in. chrome footring is standard on 5-star bases
- Adjustable armrests with polyurethane arm pads (available on tilt models only)
- Available in different colors (black, grey or blue)
- Dual-wheel hard floors casters are available (add one inch to seat height range)
- 12 year warranty
- Supports up to 300 lbs.
- Meets ANSI/BIFMA standards
- GreenGuard Gold certified
Specifications
1 in. | |
15.2 cm | |
18.5 in. | |
16.5 in. | |
46.99 cm | |
31.7 cm | |
36 lb. | |
17 in. | |
38 mm | |
46.99 cm | |
6° Rearward, 6° forward | |
18.5 in. | |
1.5 in. | |
18 in. | |
12.5 in. | |
Tall | |
38 mm | |
41.91 cm | |
Polyurethane |
55.8 to 81.2 cm | |
25 mm | |
43.18 cm | |
Articulating | |
16.32 kg | |
Yes | |
360° swivel | |
Reinforced Plastic | |
6° Rearward, 6° forward | |
Pneumatic | |
Ideal for comfort and long lasting use in the toughest workplace environment | |
21 to 31 in. | |
Height | |
Adjustable | |
6 in. | |
43.18 cm | |
ANSI BIFMA, LEED-CI 4.5, Class 10 | |
Black |