missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bevco™ Westmound Series ESD/Cleanroom ISO 6 Upholstered Seating, Blue Chair with 3-way Adjustment Mechanism

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco Westmound ECR Series chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer:  Bevco™ 4211E3BLU

 View more versions of this product

Catalog No. 191302796



Description

Description

WESTMOUND ECR series' sturdy construction and modern design make this is a great seating solution for manufacturing facilities that produce PCBs and other electronic components, technical production facilities and environments dealing with delicate medical electronics.

  • Heavy-duty construction: 16 gauge tubular steel base with top grade chrome plated finish
  • Static dissipative when measured to the ANSI/ESD STM12.1-2013 standards
  • tested by an independent laboratory to certify ISO 6 compliance with ISO14644-1
  • ESD vinyl upholstery meets CAL 117 standards
  • Easy-to-use pneumatic height adjustment
  • Fully adjustable contoured backrest with lumbar curve for effective back support
  • Wide contoured seat with durable high density foam (density: 2 .5 lb., 55 IFD)
  • High performance footring standard on mid and tall height ranges
  • Standard colors are black or blue
Specifications

Specifications

Height
Blue
17 in.
19 in. Welded Chrome
Chrome Steel
10 in.
25.4cm
Adjustable
2.5 in.
5cm
6.35cm
Vinyl
6 in.
29 lb.
13.15kg
20 in.
50.8cm
Yes
22 in. Chrome Tubular Steel
43.18cm
43.18cm
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
19.5 to 24.5 in.
49.53 to 62.23cm
6° Rearward, 6° forward
Mid Height
6.35cm
2 in.
11° Forward, 15° backward
15.2cm
6° Rearward, 6° forward
16 in.
20 in.
40.64cm
50.8cm
Documents