missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bevco™ Westmound Series Cleanroom ISO 6 Upholstered Seating

Offer your workers seating that provides total body support with advanced ergonomic features while improving productivity and reducing fatigue. Bevco 4000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments.

Manufacturer:  Bevco™ 4611C3BLK

 View more versions of this product

Catalog No. 191302789



Description

Description

  • Effective contamination control
  • CR models are cleanroom only
  • Class 1000 Certified by independent testing laboratory
  • Wide contoured seat with durable high density foam
  • Contoured backrest with lumbar curve for effective back support
  • Easy-to-use pneumatic seat height adjustment with “lifetime” cylinder guarantee
  • Heavy 16 gauge tubular steel base with top grade chrome plated finish
  • Welded footring 48.2cm (19 in.) diameter to reduce pressure on thighs and promote better circulation
Upholstery
  • Seamless, heavy-duty vinyl for effective contamination or static and contamination control
  • Exceeds anti-flammability requirements of California Technical Bulletin 117
  • Heavy-duty dual wheel cleanroom or cleanroom casters for hard floors (add one inch to seat heights)
  • 19cm (7.5 in.) cylinder in place of 25.4cm (10 in.) cylinder for seat height range of 50.8 - 69.8cm (20 - 27.5 in.)
  • Customized options available
Specifications

Specifications

Height
43.18cm
43.18cm
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
24.5 to 29.5 in.
62.23 to 74.93cm
Pneumatic
Adjustable
6.35cm
2 in.
11° Forward, 15° backward
15.2cm
6° Rearward, 6° forward
16 in.
20 in.
40.64cm
50.8cm
Black
17 in.
Fixed
Chrome Steel
10 in.
25.4cm
6° Rearward, 6° forward
2.5 in.
5cm
6.35cm
Vinyl
6 in.
30 lb.
13.6kg
20 in.
50.8cm
Yes
Documents