missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bevco™ Westmound Series Cleanroom ISO 6 Upholstered Seating
Offer your workers seating that provides total body support with a wide contoured seat and curved backrest for improved lumbar support. Bevco 4000CR Series Cleanroom chairs are designed for outstanding comfort and long-lasting use in critical environments. Certified to ISO 6 compliance.
Supplier: Bevco™ 4611C3BLU
Description
- WESTMOUND Cleanroom Series models are designed to meet the particulate goals of ISO 14644-1
- ISO 6 compliance certified by independent testing laboratory
- Wide contoured seat with durable high density foam
- Contoured small backrest with lumbar curve for effective back support
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A sturdy 5-legged base ensures stability at any height range
- A high performance adjustable 18 in. chrome footring is standard on mid and tall height models
- Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
Certifications
Exceeds ANSI/BIFMA Standards
Warranty
12 years
Specifications
2 in. | |
15.2 cm | |
20 in. | |
16 in. | |
50.8 cm | |
Yes | |
17 in. | |
6.35 cm | |
50.8 cm | |
6° Rearward, 6° forward | |
20 in. | |
25.4 cm | |
Yes | |
6 in. | |
Vinyl | |
6.35 cm | |
Blue |
62.23 to 74.93 cm | |
5 cm | |
43.18 cm | |
11° Forward, 15° backward | |
13.6 kg | |
30 lb. | |
Chrome Steel | |
6° Rearward, 6° forward | |
Pneumatic | |
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries | |
24.5 to 29.5 in. | |
2.5 in. | |
Fixed | |
10 in. | |
43.18 cm | |
40.64 cm |