missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ Value Master™ Chemical Resistant Latex Glove
Provides value along with comfort, tactile sensitivity, strength, dexterity and elasticity. Resists animal fats, caustics, acids, oils, salts, alcohols, and detergents
Supplier: SHOWA™ 707D07
Description
Form-fitting natural rubber latex gloves with self-flushing, tractor-tread palm grip for wet and dry applications.
- Unlined style is chlorinated and designed for food processing, pharmaceutical, and lab use
- Flock-lined style is for use in asbestos abatement, general construction, maintenance, and fiberglass fabrication
- Length: 12 in. (30.5 cm)
- Thickness: 18 mil
Specifications
21 CFR 170-199 | |
Yes | |
Latex | |
18 mil | |
Manufacturing, aircraft assembly, janitorial, plant maintenance, food processing, poultry processing, sanitization clean up, household cleaning | |
Tractor tread | |
12 in. |
CE | |
Amber | |
Small | |
0.45 mm | |
Rolled | |
VMUS-07 | |
30.5 cm |