missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ Natural Rubber Latex HD™ Gloves
Two-color wear indicator
Manufacturer: SHOWA™ 55XXL11
Description
Heavy-duty gloves are ideal for dip tank, sandblasting, and electroplating applications.
- Acid- and abrasion-resistant exterior features
- Bisque finish for superior gripping
- Inside of gloves is smooth and unflocked
- Powdered interior and rolled-edge cuffs expedite donning and doffing
- Two-color composition (black exterior/red interior) serves as a visual wear indicator
- Hand specific, nonsterile, and liquidproof
Gloves are not intended for electrical use.
Order Info
Available in 15 or 18 in. (38.1 or 45.7cm) lengths. Thickness: 40mil.
Specifications
40 mil | |
Rolled | |
Rubber | |
Powdered | |
Non-sterile | |
38.1 cm |
Bisque | |
manufacturing, aircraft assembly, janitorial, plant maintenance, agriculture, heavy duty plant maintenance, chemical processing, sanitization clean up, sandblasting/ electroplating | |
2X-Large | |
Black,Red | |
15 in. | |
21 CFR 170-199, EN 388 1120, CE |