missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ Natural Rubber Latex HD™ Gloves
Two-color wear indicator
$96.21 - $336.58
Specifications
Certifications/Compliance | 21 CFR 170-199 |
---|---|
Certifications/Compliance (Europe) | EN 388 1120, CE |
Color | Black, Red |
Material | Latex |
Thickness (English) | 40 mil |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Size | Price | Quantity | |||
19-019885
|
SHOWA™
55XL10 |
15 in. | 38.1 cm | X-Large |
Dozen of 12 Pair for $96.21
|
|
|||
19-050-313
|
SHOWA™
55XXL11 |
15 in. | 38.1 cm | 2X-Large |
Dozen of 12 Each for $96.21
|
|
|||
19-019887
|
SHOWA™
55809 |
18 in. | 45.7 cm | Large |
Case of 36 Pair for $336.58
|
|
|||
Description
Heavy-duty gloves are ideal for dip tank, sandblasting, and electroplating applications.
- Acid- and abrasion-resistant exterior features
- Bisque finish for superior gripping
- Inside of gloves is smooth and unflocked
- Powdered interior and rolled-edge cuffs expedite donning and doffing
- Two-color composition (black exterior/red interior) serves as a visual wear indicator
- Hand specific, nonsterile, and liquidproof
Gloves are not intended for electrical use.
Specifications
21 CFR 170-199 | |
Black, Red | |
40 mil | |
Rolled |
EN 388 1120, CE | |
Latex | |
Manufacturing, aircraft assembly, janitorial, plant maintenance, agriculture, heavy duty plant maintenance, chemical processing, sanitization clean up, sandblasting/electroplating |