Learn More
SHOWA™ CHM Neoprene/Natural Rubber Chemical Resistant Gloves
Self-flushing, tractor-tread grip pattern improves gripping effectiveness by encouraging fluid run-off
Supplier: SHOWA™ CHMM08
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Neoprene-over-natural-rubber construction provides resistance to a broad range of chemicals, including acids, alcohols, oils, grease, caustics, salts, ketones, detergents, petroleum-based solvents and animal fats. Appropriate for use in chemical plants, automotive and battery manufacturing, pesticide manufacturing, and plant maintenance
- Flexible and tactile-sensitive for easy donning and doffing
- Offer good resistance to abrasion, tear, and puncture
- Black-over-blue wear-indicator construction provides additional safety
- 100% cotton flock lining enhances worker comfort
- Length: 12 in. (30.5 cm)
- Thickness: 26 mil
Specifications
Cat III CE 2777, EN 420:2003+A1:2009 | |
No | |
Powder Free | |
26 mil | |
EN 388:2021X | |
AKLMNT | |
Mechanical, painting, chemical spray and treatment, coating preparation, assembly, washing and cleaning | |
Embossed | |
Lined | |
CHM Series | |
30.5 cm |
Black, Blue | |
Neoprene, Latex | |
Medium | |
0.66 mm | |
Type A | |
Bacteria, Fungi only | |
Straight | |
Cotton Flock | |
CHM-08 | |
12 in. |