missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ Butyl Gloves

Ideal for use with aldehydes, ketones and esters

Manufacturer:  SHOWA™ 878R09

 View more versions of this product

Catalog No. 19-130-0855



Description

Description

Injection-molded butyl rubber gloves with highest permeation resistance to gas or water vapors.

  • Extra-heavy gauge for superior cut and puncture resistance with a smooth or rough finish
  • Pull on easily over CPC suit
  • Rolled cuff
  • Unlined
  • Thickness: 25mil
  • Length: 14 in. (36cm)

Specifications

Specifications

25 mil
Rolled
Butyl
9
14 in.
EN 388
Rough
manufacturing handling Ketones, Alcohols, nerve agents, military, homeland security, Level A suits, hazmat
Unlined
Black
35.5 cm
SDS
Documents