missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ Butyl Gloves
Ideal for use with aldehydes, ketones and esters
Manufacturer: SHOWA™ 878R08
Description
Injection-molded butyl rubber gloves with highest permeation resistance to gas or water vapors.
- Extra-heavy gauge for superior cut and puncture resistance with a smooth or rough finish
- Pull on easily over CPC suit
- Rolled cuff
- Unlined
- Thickness: 25mil
- Length: 14 in. (36cm)
Specifications
25 mil | |
Rolled | |
Butyl | |
8 | |
14 in. | |
EN 388 |
Rough | |
manufacturing handling Ketones, Alcohols, nerve agents, military, homeland security, Level A suits, hazmat | |
Unlined | |
Black | |
35.5 cm |