Please login to your online account to display your discounted pricing

SHOWA™ Black Knight™ PVC-Coated Gauntlets


Durable and economical

Manufacturer: showa™  7714R10

 View more versions of this product

Catalog No. 11-395-24

  • / Pair
  • / Case of 72 Pair
 

Description & Specifications

Specifications

Material PVC (Polyvinyl Chloride)
Length (English) 14 in.
Color Black
Length (Metric) 35.5cm
Thickness (English) 22mil
Certifications CFIA
Glove Cuff Style Gauntlet
For Use With (Application) any general purpose industrial setting or application
Exterior Finish Rough
Size Large
Lining Jersey