Please login to your online account to display your discounted pricing

SHOWA™ Black Knight™ PVC-Coated Gauntlets


Durable and economical

Manufacturer: showa™  771010

 View more versions of this product

Catalog No. 11-395-14

  • / Pair
  • / Case of 72 Pair
 

Description & Specifications

Specifications

Certifications CFIA
Glove Cuff Style Gauntlet
For Use With (Application) any general purpose industrial setting or application
Exterior Finish Smooth
Size Large
Material PVC
Length (Metric) 25.4cm
Color Black
Length (English) 10 in.
Lining Jersey