Please login to your online account to display your discounted pricing

SHOWA™ DermaThin™ Natural Rubber Gloves

Thin gauge disposable gloves that offer outstanding strength, wear and dexterity, and are cooler, more durable, better fitting

$16.48 - $17.93

Specifications

Length (English) 9.5 in.
Length (Metric) 24cm
Material Latex
For Use With (Application) cosmetic, electronic assembly, pharmaceutical, food processing applications
Glove Cuff Style Rolled
View More Specs
Products
Catalog Number Mfr. No. Color Size Price Quantity    

11-394-16G

  Accessories
showa™
1005S
Green Small Pack of 100 Each for $17.93
Case of 20 Pack for $328.40

11-394-16F

  Accessories
showa™
1005L
Green Large Pack of 100 Each for $17.78
Case of 20 Pack for $325.40

11-394-16E

  Accessories
showa™
1005M
Green Medium Pack of 100 Each for $16.48
Case of 20 Pack for $301.80
Description & Specifications

Specifications

Length (English) 9.5 in.
Length (Metric) 24cm
Material Latex
For Use With (Application) cosmetic, electronic assembly, pharmaceutical, food processing applications
Glove Cuff Style Rolled
Powdered Powdered
Thickness (English) 5 mil

Suitable for cosmetic, electronic assembly, pharmaceutical, and food processing applications, as wel as intermittent contact with certain acids, alcohols, alkalis, and ketones.
  • Thin gauge
  • Tactile sensitive
  • 100% natural rubber compound
  • Outstanding strength, wear, and dexterity
  • Lightly powdered with USP-grade cornstarch for easy donning and doffing
  • Reduced the risk of contamination
  • Ambidextrous

Length, 9.5 in. (24cm). Thickness, 5mil.

Comply with 21CFR170–199.