Please login to your online account to display your discounted pricing

SHOWA™ DermaThin™ Natural Rubber Gloves


Thin gauge disposable gloves that offer outstanding strength, wear and dexterity, and are cooler, more durable, better fitting

Manufacturer: showa™  1005M

 View more versions of this product

Catalog No. 11-394-16E

  • / Pack of 100 Each
  • / Case of 20 Pack
 

Description & Specifications

Specifications

Glove Cuff Style Rolled
For Use With (Application) cosmetic, electronic assembly, pharmaceutical, food processing applications
Length (English) 9.5 in.
Material Latex
Length (Metric) 24cm
Thickness 5mil
Size Medium
Coating Material Smooth
Color Green
Powdered Yes
Accessories

Accessories for Catalog Number: 1139416E

Item Mfr. No. Item Description Price Per Unit Quantity  
11-127-47A
S-Curve™ Acrylic Glove Dispensers
s-curve™
EBD1000
Wall-mountable, clear acrylic Each for $36.24
Case of 10 Each for $331.70