missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ Defensive Guard™ Neoprene-Coated Gloves

Cool and comfortable

Manufacturer:  SHOWA™ 67802010

Catalog No. 28-705-70



Description

Description

This rugged glove is suitable for many pelletblasting and sandblasting applications.

  • Heavy weight, liquidproof, 12 in. gauntlet
  • Smooth finish
  • Sewn-on 20 in. nitrile-laminated shoulder length sleeve
  • 11.5 1/2 in. diameter cuff
  • Launderable
  • Sanitized™

The sleeve of this glove is not liquidproof, although the gauntlet itself is.

Specifications

Specifications

Safety
Gauntlet
Cotton
Large
Black,Midnight Blue
81.28 cm
Smooth
manufacturing, heavy duty maintenance, handling Acids, Caustics, Oils, Alcohols and Solvents
Neoprene
15mil
32 in.
21 CFR 170-199
Documents