missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ C9905PF Single Use Nitrile Cleanroom Gloves

Silicon free, clean-processed highly chemical resistant cleanroom glove with high tear resistance and excellent grip!

Manufacturer:  SHOWA™ C9905PFLW

 View more versions of this product

Catalog No. 19-130-1565C




Description

Description

Class 100 cleanroom (ISO 5).

  • Clean-processed 100% Nitrile glove.
  • Delivers exceedingly good ESD properties and particulate counts, protecting high-end semi-conductors and perishable foodstuffs alike.
  • White color is ideal for clean room, lab and food processing environments that require exacting standards of industrial hygiene.
  • Textured finger-tips provide enhanced grip and tactile discrimination.
  • Long, beaded cuff design ensures compatibility with clean room garments and apparel.
  • Category III, EN 374 approved.

  • Cleanroom operations.
  • Food processing.
  • Electronics manufacturing.
  • Pharmaceuticals.
  • Laboratories.
  • Intricate parts handling.
  • Paint applications.

Order Info

Packed 100 gloves per polybag, then double-bagged, then placed in master case polyliner to ensure integrity. Manufactured in an ISO 9002-certified facility. 12 in. long (30.5cm), 6mil thickness.

Compliance

Comply with 21CFR 170-199.

Specifications

Specifications

5 mil
Textured finger-tips
Nitrile
Large
Powder-free
12 in.
EU Regulation 425/2016, EN 420, EN 374-1:2016, EN 374-5:2016/Virus, EU Regulation 1935/2004 & 10/2011
Type C
AQL 1.5
0.12 mm
Long, Beaded
Double PE bag
100 pcs
White
30 cm
ISO 5
K
Yes
SDS
Documents