Please login to your online account to display your discounted pricing

SHOWA™ CleaN-DEX™ Ultimate 100% Nitrile Gloves

Ideal for hand protection in critical environments

$37.96 - $39.50

Specifications

Color White
Length (English) 12 in.
Length (Metric) 30.48cm
Material Nitrile
Exterior Finish Textured
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-130-1565C

 
showa™
C9905PFLW
Large Pack of 100 Each for $37.96
Case of 10 Pack for $363.60

29-635-7903

 
showa™
C9905PFXS
X-Small Pack of 100 Each for $39.50
Case of 10 Pack for $378.30
Description & Specifications

Specifications

Color White
Length (English) 12 in.
Length (Metric) 30.48cm
Material Nitrile
Exterior Finish Textured
Glove Cuff Style Long, Beaded
Hand Ambidextrous
Powdered Powder-free
Thickness (English) 6mil

Class 1000 clean room.

  • Clean-processed 100% Nitrile glove
  • Delivers exceedingly good ESD properties and particulate counts, protecting high-end semi-conductors and perishable foodstuffs alike
  • “Clean” white color is ideal for clean room, lab and food processing environments that require exacting standards of industrial hygiene
  • Textured fingertips provide enhanced grip and tactile discrimination
  • Long, beaded cuff design ensures compatibility with clean room garments and apparel

  • Cleanroom operations
  • Food processing
  • Electronics manufacturing
  • Pharmaceuticals
  • Laboratories
  • Intricate parts handling
  • Paint applications

Packed 100 gloves per polybag, then double-bagged, then placed in master case polyliner to ensure integrity. Manufactured in an ISO 9002-certified facility. 12 in. long (30.5cm), 6mil thickness.

Comply with 21CFR 170-199.